3-Light Chandelier, 9.3W, A19, 120V, Brushed Nickel Finish

Item #: 1294126
Cat #: 3120203EN3-962
UPC: 785652058158
$ 171.55 EA
Company wide:
0 in stock
Documents & Guides
Three Light Chandelier, 9.3 Watt LED A19 Lamps Included, Medium Base, 120 Volt, Brushed Nickel Finish, Etched White Inside Glass, 36 Inch Chain, 72 Inch of Wire, Safety Listed for Damp Location

Overview

Three Light Chandelier, 9.3 Watt LED A19 Lamps Included, Medium Base, 120 Volt, Brushed Nickel Finish, Etched White Inside Glass, 36 Inch Chain, 72 Inch of Wire, Safety Listed for Damp Location
Also known as: 785652058158, 3120203EN3-962, SEA3120203EN3962

Specifications

Base: Medium Screw (E26)
Diameter: 17 in
Volts AC: 120
Color: Brushed Nickel
Type: 3-Light, Chandelier
Wattage: 9.300
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Type: 3-Light, Chandelier
Light Technology: LED
Diameter: 17 in
Color: Brushed Nickel
Wattage: 9.300

Customer Reviews

No reviews for this product
(0)