
5-Light Chandelier, 75W, A19, 120V, Flemish Bronze Finish
Item #: 1294077
Cat #: 3113005-845
UPC: 785652257636
Call for price
Company wide:
0
in stock
Documents & Guides
Five Light Chandelier, 75 Watt, A19 Bulb, Medium Base, 120 Volt, Flemish Bronze Finish, Crème Parchment Glass, 72 Inch Chain Pre-Wired, Safety Listed for Damp Location
Overview
Five Light Chandelier, 75 Watt, A19 Bulb, Medium Base, 120 Volt, Flemish Bronze Finish, Crème Parchment Glass, 72 Inch Chain Pre-Wired, Safety Listed for Damp Location
Also known as: 785652257636, 3113005-845, SEA3113005845
Specifications
| Base: | Medium Screw (E26) |
| Diameter: | 24 3/4 in |
| Wattage: | 75 |
| Volts AC: | 120 |
| Type: | 5-Light, Chandelier |
| Material: | Steel |
| Color: | Bronze |
| Base: | Medium Screw (E26) |
| Wattage: | 75 |
| Type: | 5-Light, Chandelier |
| Color: | Bronze |
| Diameter: | 24 3/4 in |
| Volts AC: | 120 |
| Material: | Steel |