3-Light Chandelier, 100W, A19, 120V, Chrome Finish

Item #: 1294048

Cat #: 31160-05

UPC: 785652171468

$ 235.78 EA
Company wide:
0 in stock
Documents & Guides
Three Light Chandelier, 100 Watt, A19 Bulb, Medium Base, 120 Volt, Chrome Finish, Cased Opal Etched Glass, 120 Inch Chain Pre-Wired, Safety Listed for Dry Location

Overview

Three Light Chandelier, 100 Watt, A19 Bulb, Medium Base, 120 Volt, Chrome Finish, Cased Opal Etched Glass, 120 Inch Chain Pre-Wired, Safety Listed for Dry Location
Also known as: 785652171468, 31160-05, SEA3116005

Specifications

Base: Medium Screw (E26)
Color: Chrome
Wattage: 100
Volts AC: 120
Material: Steel
Type: 3-Light, Chandelier
Diameter: 15 in
Base: Medium Screw (E26)
Wattage: 100
Material: Steel
Diameter: 15 in
Color: Chrome
Volts AC: 120
Type: 3-Light, Chandelier