9-Light Chandelier, 75W, A19, 120V, Heirloom Bronze Finish

Item #: 1293945

Cat #: 3115209-782

UPC: 785652000683

Call for price
Company wide:
0 in stock
Documents & Guides
Nine Light Chandelier, 75 Watt, A19 Bulb, Medium Base, 120 Volt, Heirloom Bronze Finish, Satin Etched Glass, Safety Listed for Damp Location

Overview

Nine Light Chandelier, 75 Watt, A19 Bulb, Medium Base, 120 Volt, Heirloom Bronze Finish, Satin Etched Glass, Safety Listed for Damp Location
Also known as: 785652000683, 3115209-782, SEA3115209782

Specifications

Color: Heirloom Bronze
Base: Medium Screw (E26)
Diameter: 29 in
Wattage: 75
Volts AC: 120
Type: Chandelier
Color: Heirloom Bronze
Diameter: 29 in
Volts AC: 120
Base: Medium Screw (E26)
Wattage: 75
Type: Chandelier