5-Light Chandelier, 100W, A19, 120V, Brushed Nickel Finish

Item #: 1293937

Cat #: 3115205-962

UPC: 785652111631

$ 225.96 EA
Company wide:
0 in stock
Documents & Guides
Five Light Chandelier, 100 Watt, A19 Bulb, Medium Base, 120 Volt, Brushed Nickel Finish, Satin Etched Glass, Safety Listed for Damp Location

Overview

Five Light Chandelier, 100 Watt, A19 Bulb, Medium Base, 120 Volt, Brushed Nickel Finish, Satin Etched Glass, Safety Listed for Damp Location
Also known as: 785652111631, 3115205-962, SEA3115205962

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Type: 5-Light, Chandelier
Diameter: 20 3/8 in
Base: Medium Screw (E26)
Volts AC: 120
Type: 5-Light, Chandelier
Wattage: 100
Color: Brushed Nickel
Diameter: 20 3/8 in