
5-Light Chandelier, 100W, A19, 120V, Brushed Nickel Finish
Item #: 1293785
Cat #: 3124505-962
UPC: 785652110757
$ 397.89 EA
Company wide:
0
in stock
Documents & Guides
Five Light Chandelier, 100 Watt, A19 Bulb, Medium Base, 120 Volt, Brushed Nickel Finish, Satin Etched Glass, 36 Inch Chain Pre-Wired, Safety Listed for Damp Location
Overview
Five Light Chandelier, 100 Watt, A19 Bulb, Medium Base, 120 Volt, Brushed Nickel Finish, Satin Etched Glass, 36 Inch Chain Pre-Wired, Safety Listed for Damp Location
Also known as: 785652110757, 3124505-962, SEA3124505962
Specifications
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Volts AC: | 120 |
| Color: | Brushed Nickel |
| Type: | 5-Light, Chandelier |
| Material: | Steel |
| Diameter: | 27 5/8 in |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Type: | 5-Light, Chandelier |
| Diameter: | 27 5/8 in |
| Wattage: | 100 |
| Color: | Brushed Nickel |
| Material: | Steel |