3-Light Chandelier, 100W, A19, 120V, Chrome Finish

Item #: 1293726

Cat #: 3113403-05

UPC: 785652241703

Call for price
Company wide:
0 in stock
Documents & Guides
Three Light Chandelier, 100 Watt, A19 Bulb, Medium Base, 120 Volt, Chrome Finish, Etched/White Inside Glass, 36 Inch Chain Pre-Wired, Safety Listed for Dry Location

Overview

Three Light Chandelier, 100 Watt, A19 Bulb, Medium Base, 120 Volt, Chrome Finish, Etched/White Inside Glass, 36 Inch Chain Pre-Wired, Safety Listed for Dry Location
Also known as: 785652241703, 3113403-05, SEA311340305

Specifications

Base: Medium Screw (E26)
Color: Chrome
Wattage: 100
Volts AC: 120
Diameter: 20 in
Material: Steel
Type: 3-Light, Chandelier
Base: Medium Screw (E26)
Wattage: 100
Diameter: 20 in
Type: 3-Light, Chandelier
Color: Chrome
Volts AC: 120
Material: Steel