
5-Light Chandelier, 100W, A19, 120V, Brushed Nickel Finish
Item #: 1293659
Cat #: 3140405-962
UPC: 785652242984
$ 368.42 EA
Company wide:
0
in stock
Documents & Guides
Five Light Chandelier, 100 Watt, A19 Bulb, Medium Base, 120 Volt, Brushed Nickel Finish, Cased Opal Etched Glass, 36 Inch Chain Pre-Wired, Safety Listed for Dry Location
Overview
Five Light Chandelier, 100 Watt, A19 Bulb, Medium Base, 120 Volt, Brushed Nickel Finish, Cased Opal Etched Glass, 36 Inch Chain Pre-Wired, Safety Listed for Dry Location
Also known as: 785652242984, 3140405-962, SEA3140405962
Specifications
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Volts AC: | 120 |
| Color: | Brushed Nickel |
| Type: | 5-Light, Chandelier |
| Diameter: | 25 1/4 in |
| Material: | Steel |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Type: | 5-Light, Chandelier |
| Material: | Steel |
| Wattage: | 100 |
| Color: | Brushed Nickel |
| Diameter: | 25 1/4 in |