SEA 6639003EN3-962 THREE LIGH

Item #: 1293624

Cat #: 6639003EN3-962

UPC: 785652051425

$ 363.53 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
SEA 6639003EN3-962 THREE LIGH

Overview

SEA 6639003EN3-962 THREE LIGH
Also known as: 785652051425, 6639003EN3-962, SEA6639003EN3962

Specifications

Volts DC: 1000
Wattage: 315
Material: Aluminum
Type: Q.PEAK-DUO
Color: Black on Black
Volts DC: 1000
Material: Aluminum
Color: Black on Black
Wattage: 315
Type: Q.PEAK-DUO