J-Load Media Outlet, 20A 125V Tamper Resistant, Cat 6 Jack, F Coax, Decorator Frame, White

Item #: 1293525

Cat #: RJ620WTR

UPC: 883778302626

Call for price
Company wide:
0 in stock
Documents & Guides
J-Load Media Outlet, 20A 125V Tamper Resistant Receptacle, Cat 6 Jack, F Coax, Decorator Frame, White

Overview

J-Load Media Outlet, 20A 125V Tamper Resistant Receptacle, Cat 6 Jack, F Coax, Decorator Frame, White

Isolates low voltage and power in the same box.


Also known as: 883778302626, RJ620WTR, HBLRJ620WTR

Features & Benefits

  • Custom box mounting
  • Accepts any snap fit jack configuration
  • Isolates low voltage and power in the same box

Specifications

Mounting: Screw
Color: White
NEMA Configuration: 5-20R
Mounting: Screw
NEMA Configuration: 5-20R
Color: White