Willis LED Outdoor Hanging, Textured Black

Item #: 1293456

Cat #: 62-655

UPC: 045923326554

Company wide:
0 in stock
Willis - LED Hanging Lantern with Antique White Glass - Textured Black Finish

Overview

Willis - LED Hanging Lantern with Antique White Glass - Textured Black Finish
Also known as: 045923326554, 62-655, SAT62655

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color: Black
Material: Glass
Wattage: 60
Color Rendering Index (CRI): 90+
Standards: California Proposition 65
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Black
Wattage: 60
Standards: California Proposition 65
Base: Medium Screw (E26)
Lumens: 800
Material: Glass
Color Rendering Index (CRI): 90+
Light Technology: LED