2
more

Weatherproof In-Use Cover, 2 Gang, Duplex/GFCI Type, 2-1/4" Deep, Non-Metallic
Item #: 0129338
Cat #: WP5221C
UPC: 078275147683
$ 18.77 EA
Company wide:
225
in stock
Documents & Guides
Weatherproof In-Use Cover, 1 Gang, Duplex/GFCI Type, Extra Duty, 2-1/4 Inch Deep, Vertical Mount, Non-Metallic, Clear, Padlockable Option Included.
Overview
Weatherproof In-Use Cover, 1 Gang, Duplex/GFCI Type, Extra Duty, 2-1/4 Inch Deep, Vertical Mount, Non-Metallic, Clear, Padlockable Option Included.
Plastic In-Use Weatherproof Covers are extra-duty rated and easy to install. Covers come with a gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Also known as: 078275147683, WP5221C, IMTWP5221C, BUBBLE COVER
Specifications
| Color: | Clear |
| Gangs: | 2 |
| Mounting: | Vertical |
| Depth: | 2 1/4 in |
| Color: | Clear |
| Mounting: | Vertical |
| Gangs: | 2 |
| Depth: | 2 1/4 in |