3-Light Pendant, 100W, A19, 120V, Burnt Sienna Finish

Item #: 1293349

Cat #: 65263-710

UPC: 785652221569

Call for price
Company wide:
0 in stock
Documents & Guides
Three Light Pendant, 100 Watt, A19, 120 Volt, Burnt Sienna Finish, Fabric Shade and Smooth Acrylic Diffuser, Safety Listed for Dry Location

Overview

Three Light Pendant, 100 Watt, A19, 120 Volt, Burnt Sienna Finish, Fabric Shade and Smooth Acrylic Diffuser, Safety Listed for Dry Location
Also known as: 785652221569, 65263-710, SEA65263710

Specifications

Base: Medium Screw (E26)
Wattage: 100
Type: Pendant
Volts AC: 120
Diameter: 19 in
Color: Burnt Sienna
Base: Medium Screw (E26)
Type: Pendant
Diameter: 19 in
Wattage: 100
Volts AC: 120
Color: Burnt Sienna