3-Light Chandelier, 100W, A19, 120V, Brushed Nickel Finish

Item #: 1293239
Cat #: 3124603-962
UPC: 785652108808
$ 316.03 EA
Company wide:
0 in stock
Documents & Guides
Three Light Chandelier, 100 Watt, A19 Bulb, Medium Base, 120 Volt, Brushed Nickel Finish, Etched/White Inside Glass, Safety Listed for Damp Location

Overview

Three Light Chandelier, 100 Watt, A19 Bulb, Medium Base, 120 Volt, Brushed Nickel Finish, Etched/White Inside Glass, Safety Listed for Damp Location
Also known as: 785652108808, 3124603-962, SEA3124603962

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Diameter: 19 in
Material: Steel
Type: 3-Light, Chandelier
Base: Medium Screw (E26)
Volts AC: 120
Diameter: 19 in
Type: 3-Light, Chandelier
Wattage: 100
Color: Brushed Nickel
Material: Steel

Customer Reviews

No reviews for this product
(0)