ONE LIGHT MINI-PENDANT

Item #: 1293187

Cat #: 6124601EN3-962

UPC: 785652044298

$ 127.71 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
ONE LIGHT MINI-PENDANT

Overview

ONE LIGHT MINI-PENDANT
Also known as: 785652044298, 6124601EN3-962, SEA6124601EN3962

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel
Wattage: 9.300
Light Technology: LED
Base: Medium Screw (E26)
Color: Brushed Nickel
Light Technology: LED
Volts AC: 120
Wattage: 9.300