1-Light Mini-Pendant, 100W, A19, 120V, Brushed Nickel Finish

Item #: 1293182
Cat #: 6124601-962
UPC: 785652108969
$ 108.34 EA
Company wide:
0 in stock
Documents & Guides
One Light Mini-Pendant, 100 Watt, A19, 120 Volt, Brushed Nickel Finish, Etched/White Inside Glass, Safety Listed for Damp Location

Overview

One Light Mini-Pendant, 100 Watt, A19, 120 Volt, Brushed Nickel Finish, Etched/White Inside Glass, Safety Listed for Damp Location
Also known as: 785652108969, 6124601-962, SEA6124601962

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Diameter: 3 1/2 in
Material: Steel
Type: Mini Pendant
Base: Medium Screw (E26)
Volts AC: 120
Diameter: 3 1/2 in
Type: Mini Pendant
Wattage: 100
Color: Brushed Nickel
Material: Steel

Customer Reviews

No reviews for this product
(0)