
1-Light Mini-Pendant, 100W, A19, 120V, Satin Bronze Finish
Item #: 1293179
Cat #: 6124601-848
UPC: 785652000638
$ 116.08 EA
Company wide:
0
in stock
Documents & Guides
One Light Mini-Pendant, 100 Watt, A19, 120 Volt, Satin Bronze Finish, Etched/White Inside Glass, Safety Listed for Damp Location
Overview
One Light Mini-Pendant, 100 Watt, A19, 120 Volt, Satin Bronze Finish, Etched/White Inside Glass, Safety Listed for Damp Location
Also known as: 785652000638, 6124601-848, SEA6124601848
Specifications
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Volts AC: | 120 |
| Diameter: | 3 1/2 in |
| Material: | Steel |
| Type: | Mini Pendant |
| Color: | Satin Bronze |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Material: | Steel |
| Color: | Satin Bronze |
| Wattage: | 100 |
| Diameter: | 3 1/2 in |
| Type: | Mini Pendant |