Two Light Ceiling Flush Mount, White

Item #: 1293130
Cat #: 75942EN3-962
UPC: 785652047534
$ 19.00 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
Windgate Two Light Ceiling Flush Mount Fixture, Height: 5.25" Diameter: 13" Weight: 3.3 lbs., White Finish, Includes (2) LED Medium A19 9W Max. 120V Lamps

Overview

Windgate Two Light Ceiling Flush Mount Fixture, Height: 5.25" Diameter: 13" Weight: 3.3 lbs., White Finish, Includes (2) LED Medium A19 9W Max. 120V Lamps
We combine generations of design experience with an aesthetic relevant to today. We remain strongly connected to interior designers and homeowners who desire a broad range of classic, tasteful and elegant lighting.
Also known as: 785652047534, 75942EN3-962, SEA75942EN3962

Specifications

Diameter: 13 in
Color: White
Standards: California Title 24
Mounting: Ceiling
Diameter: 13 in
Standards: California Title 24
Color: White
Mounting: Ceiling

Customer Reviews

No reviews for this product
(0)