
SEA 6120201EN3-962 ONE LIGHT
Item #: 1293101
Cat #: 6120201EN3-962
UPC: 785652061431
$ 105.90 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
SEA 6120201EN3-962 ONE LIGHT
Overview
SEA 6120201EN3-962 ONE LIGHT
Also known as: 785652061431, 6120201EN3-962, SEA6120201EN3962
Specifications
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Color: | Brushed Nickel |
| Wattage: | 9.300 |
| Light Technology: | LED |
| Base: | Medium Screw (E26) |
| Color: | Brushed Nickel |
| Light Technology: | LED |
| Volts AC: | 120 |
| Wattage: | 9.300 |