1-Light Ceiling Flush Mount, LED, 9.5W, A19, 120V, White

Item #: 1293071
Cat #: 5326EN3-15
UPC: 785652047350
$ 45.13 EA
Company wide:
0 in stock
Documents & Guides
One Light Ceiling Flush Mount, 9.5 Watt, A19 Lamp Included, Medium Base, 120 Volt, Painted White With White Glass Bowl, Safety Listed for Damp Location

Overview

One Light Ceiling Flush Mount, 9.5 Watt, A19 Lamp Included, Medium Base, 120 Volt, Painted White With White Glass Bowl, Safety Listed for Damp Location
Popular Close to Ceiling Looks. One Light LED Wall or Ceiling Fixture Painted White With White Glass Bowl.
Also known as: 785652047350, 5326EN3-15, SEA5326EN315

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color: White
Diameter: 7 1/2 in
Light Technology: LED
Wattage: 9.500
Base: Medium Screw (E26)
Lumens: 800
Diameter: 7 1/2 in
Wattage: 9.500
Volts AC: 120
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)