LED Outdoor Wall Lantern, 9.3 Watt, Black Finish, 120V

Item #: 1292960

Cat #: 84049EN3-185

UPC: 785652048043

Call for price
Company wide:
0 in stock
Documents & Guides
LED Outdoor Wall Lantern, Includes 1 9.3 Watt Medium Base Bulb, Black Finish, Swirled Marbleized Glass, 120 Volt, Safety Listed for Wet Locations

Overview

LED Outdoor Wall Lantern, Includes 1 9.3 Watt Medium Base Bulb, Black Finish, Swirled Marbleized Glass, 120 Volt, Safety Listed for Wet Locations
Also known as: 785652048043, 84049EN3-185, SEA84049EN3185

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Black
Mounting: Wall
Wattage: 9.300
Light Technology: LED
Base: Medium Screw (E26)
Color: Black
Wattage: 9.300
Volts AC: 120
Mounting: Wall
Light Technology: LED