TWO LIGHT SEMI-FLUSH CONVERTIBLE PENDANT

Item #: 1292845

Cat #: 77160EN3-962

UPC: 785652046421

$ 210.24 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
TWO LIGHT SEMI-FLUSH CONVERTIBLE PENDANT

Overview

TWO LIGHT SEMI-FLUSH CONVERTIBLE PENDANT
Also known as: 785652046421, 77160EN3-962, SEA77160EN3962

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel
Light Technology: LED
Wattage: 9.500
Base: Medium Screw (E26)
Color: Brushed Nickel
Wattage: 9.500
Volts AC: 120
Light Technology: LED