
1-Light Outdoor Post Lantern, 100W, 120V, Brushed Stainless
Item #: 1292769
Cat #: 8269-98
UPC: 785652826993
$ 304.56 EA
Company wide:
0
in stock
Documents & Guides
One Light Outdoor Lantern, 100 Watt, A19, 120 Volt, Brush Stainless Steel Finish, Clear Seeded Glass, Fits 3 Inch Post, Safety Listed for Wet Location
Overview
One Light Outdoor Lantern, 100 Watt, A19, 120 Volt, Brush Stainless Steel Finish, Clear Seeded Glass, Fits 3 Inch Post, Safety Listed for Wet Location
Also known as: 785652826993, 8269-98, SEA826998
Specifications
| Base: | Medium Screw (E26) |
| Diameter: | 11 1/4 in |
| Wattage: | 100 |
| Volts AC: | 120 |
| Color: | Brushed Stainless |
| Material: | Brass |
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Color: | Brushed Stainless |
| Diameter: | 11 1/4 in |
| Volts AC: | 120 |
| Material: | Brass |