Two Light Flush Mount, Brushed Nickel

Item #: 1292736
Cat #: 75435EN3-962
UPC: 785652046322
$ 117.37 EA
Company wide:
16 in stock
Documents & Guides
Nash Two Light Flush Mount, Brushed Nickel, Includes (2) LED Medium A19 9W Max. 120V Lamps

Overview

Nash Two Light Flush Mount, Brushed Nickel, Includes (2) LED Medium A19 9W Max. 120V Lamps
We combine generations of design experience with an aesthetic relevant to today. We remain strongly connected to interior designers and homeowners who desire a broad range of classic, tasteful and elegant lighting.
Also known as: 785652046322, 75435EN3-962, SEA75435EN3962

Specifications

Color: Brushed Nickel
Diameter: 14 in
Standards: California Title 24
Color: Brushed Nickel
Standards: California Title 24
Diameter: 14 in

Customer Reviews

No reviews for this product
(0)