LED CEILING LIGHT, SMALL

Item #: 1292687

Cat #: 7543493S-962

UPC: 785652064753

Call for price
Company wide:
0 in stock
Documents & Guides
LED Ceiling Light, Small, 14W, Lumens: 1000, 71 LPW, 3000K, CRI: 90, Dimming 5-100%, Damp Locations, Hours Rated: 50,000. Brushed Nickel, Glass - Satin Etched. Diameter: 11-1/2", Height: 4".

Overview

LED Ceiling Light, Small, 14W, Lumens: 1000, 71 LPW, 3000K, CRI: 90, Dimming 5-100%, Damp Locations, Hours Rated: 50,000. Brushed Nickel, Glass - Satin Etched. Diameter: 11-1/2", Height: 4".
Also known as: 785652064753, 7543493S-962, SEA7543493S962

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Brushed Nickel
Wattage: 14
Type: Ceiling Fixture
Color Temperature: 3000 (Warm White)
Color: Brushed Nickel
Type: Ceiling Fixture
Volts AC: 120
Wattage: 14