3-Light Pendant, 75W, A19, 120V, Antique Brushed Nickel

Item #: 1292308

Cat #: 77316-965

UPC: 785652216435

Call for price
Company wide:
0 in stock
Documents & Guides
Three Light Pendant, 75 Watt, A19, Medium Base, 120 Volt, Antique Brushed Nickel Finish, Etched White Alabaster Glass, 120 Inch Chain Pre-Wired, Safety Listed for Dry Location

Overview

Three Light Pendant, 75 Watt, A19, Medium Base, 120 Volt, Antique Brushed Nickel Finish, Etched White Alabaster Glass, 120 Inch Chain Pre-Wired, Safety Listed for Dry Location
Also known as: 785652216435, 77316-965, SEA77316965

Specifications

Base: Medium Screw (E26)
Type: Pendant
Wattage: 75
Volts AC: 120
Color: Antique Brushed Nickel
Material: Steel
Diameter: 16 1/2 in
Base: Medium Screw (E26)
Wattage: 75
Color: Antique Brushed Nickel
Diameter: 16 1/2 in
Type: Pendant
Volts AC: 120
Material: Steel