CUT ITAP364R PRW 200 AMP 600V "R"

Item #: 1292186

Cat #: ITAP364R

UPC: 786683021562

$ 9976.92 EA
Company wide:
0 in stock
Documents & Guides
CUT ITAP364R PRW 200 AMP 600V "R" FUSIBLE PLUG

Overview

CUT ITAP364R PRW 200 AMP 600V "R" FUSIBLE PLUG
Also known as: 786683021562, ITAP364R, CUTITAP364R

Specifications

Amps: 200
Poles: 3
Type: Plug
Amps: 200
Type: Plug
Poles: 3