Fluorescent Wrap Fixture, 2', 2-Lamp, T8, 17W, 120V

Item #: 1292019

Cat #: 59136LE-15

UPC: 785652076664

$ 66.78 EA
Company wide:
0 in stock
Documents & Guides
Fluorescent Wrap Fixture, 2-Lamp, T8, 17 Watt, 120 Volt, Length: 2 foot

Overview

Fluorescent Wrap Fixture, 2-Lamp, T8, 17 Watt, 120 Volt, Length: 2 foot
Also known as: 785652076664, 59136LE-15, SEA59136LE15

Specifications

Wattage: 17
Length: 24 in , 2 ft
Light Technology: Fluorescent
Wattage: 17
Light Technology: Fluorescent
Length: 24 in , 2 ft