Dayna Two Light Flush / Semi-Flush Ceiling Fixture, Brushed Nickel

Item #: 1291970
Cat #: 77262EN3-962
UPC: 785652052101
$ 225.73 EA
Company wide:
0 in stock
Documents & Guides
Dayna Two Light Flush / Semi-Flush Convertible Ceiling Fixture, 14 Inch Diameter, 9 Watt, 800 Lumens, Brushed Nickel Finish, Includes (2) LED Medium A19 9W Max 120V Lamps

Overview

Dayna Two Light Flush / Semi-Flush Convertible Ceiling Fixture, 14 Inch Diameter, 9 Watt, 800 Lumens, Brushed Nickel Finish, Includes (2) LED Medium A19 9W Max 120V Lamps
We combine generations of design experience with an aesthetic relevant to today. We remain strongly connected to interior designers and homeowners who desire a broad range of classic, tasteful and elegant lighting.
Also known as: 785652052101, 77262EN3-962, SEA77262EN3962

Specifications

Color: Brushed Nickel
Lumens: 800
Diameter: 14 in
Wattage: 9
Color: Brushed Nickel
Diameter: 14 in
Lumens: 800
Wattage: 9

Customer Reviews

No reviews for this product
(0)