2-Light Flush Mount, 100W, A19, 120V, Burnt Sienna Finish

Item #: 1291962

Cat #: 77262-710

UPC: 785652222610

$ 225.00 EA
Company wide:
0 in stock
Documents & Guides
Two Light Flush/Semi-Flush Convertible, 100 Watt, Medium Base, 120 Volt, Burnt Sienna Finish, White Acrylic Diffuser, Fabric Shade, Safety Listed for Dry Location

Overview

Two Light Flush/Semi-Flush Convertible, 100 Watt, Medium Base, 120 Volt, Burnt Sienna Finish, White Acrylic Diffuser, Fabric Shade, Safety Listed for Dry Location
Also known as: 785652222610, 77262-710, SEA77262710

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Material: Steel
Type: Close To Ceiling
Color: Burnt Sienna
Diameter: 15 in
Base: Medium Screw (E26)
Volts AC: 120
Type: Close To Ceiling
Diameter: 15 in
Wattage: 100
Material: Steel
Color: Burnt Sienna