40W 120V CANDELABRA

Item #: 1291580

Cat #: 7647-782

UPC: 785652764776

Call for price
Company wide:
0 in stock
Documents & Guides
SGL 7647-782 40W 120V CANDELABRA

Overview

SGL 7647-782 40W 120V CANDELABRA
Also known as: 785652764776, 7647-782, SEA7647782

Specifications

Customer Reviews

No reviews for this product
(0)