White Finish

Item #: 1291358

Cat #: 16151B-15

UPC: 785652162831

Company wide:
0 in stock
Documents & Guides
No Documents Available
SGL 16151B-15 40W 120V CANDELABRA

Overview

SGL 16151B-15 40W 120V CANDELABRA
Also known as: 785652162831, 16151B-15, SEA16151B15

Specifications

Volts AC Control: 120
Volts AC Control: 120