Ceiling Fan Light Kit, 2-13W CFL Lamps Included, white

Item #: 1291348

Cat #: 16149BL-15

UPC: 785652614910

Company wide:
0 in stock
Documents & Guides
Ceiling Fan Light Kit, 2-13 Watt CFL Lamps Included, White Finish, Opal Glass, Safety Listed for Wet Location

Overview

Ceiling Fan Light Kit, 2-13 Watt CFL Lamps Included, White Finish, Opal Glass, Safety Listed for Wet Location
Also known as: 785652614910, 16149BL-15, SEA16149BL15

Specifications

Diameter: 10 in
Wattage: 13
Volts AC: 120
Color: White
Material: Steel
Height: 5 in
Diameter: 10 in
Volts AC: 120
Material: Steel
Wattage: 13
Color: White
Height: 5 in