600THFSR432Y

Item #: 1290896

Cat #: 600THFSR432Y

UPC: 786680190667

$ 73198.94 EA
Company wide:
0 in stock
Documents & Guides
Enclosure: NEMA 1, Enclosure Size: L + L, Frequency Rating: 60 Hz, Mounting: Floor, Phase: Three-Phase, Rating: 600, Step X Kvar: 12 x 50, Tuning: 4.2H, Voltage Rating: 480V

Overview

Enclosure: NEMA 1, Enclosure Size: L + L, Frequency Rating: 60 Hz, Mounting: Floor, Phase: Three-Phase, Rating: 600, Step X Kvar: 12 x 50, Tuning: 4.2H, Voltage Rating: 480V
Also known as: 786680190667, 600THFSR432Y, CUT600THFSR432Y

Specifications

Phase: 3
Volts AC: 480
IP/NEMA Rating: NEMA 1
Mounting: Floor
Type: Transformer
Phase: 3
IP/NEMA Rating: NEMA 1
Type: Transformer
Volts AC: 480
Mounting: Floor