600THFSR432WY

Item #: 1290793

Cat #: 600THFSR432WY

UPC: 786680190421

$ 78295.88 EA
Company wide:
0 in stock
Documents & Guides
Enclosure: Nema 3R, Enclosure Size: L + L, Frequency Rating: 60 Hz, Mounting: Floor, Phase: 3, Rating: 600, Step X Kvar: 12 x 50, Tuning: 4.2H, Voltage Rating: 480V

Overview

Enclosure: Nema 3R, Enclosure Size: L + L, Frequency Rating: 60 Hz, Mounting: Floor, Phase: 3, Rating: 600, Step X Kvar: 12 x 50, Tuning: 4.2H, Voltage Rating: 480V
Also known as: 786680190421, 600THFSR432WY, CUT600THFSR432WY

Specifications

Phase: 3
Volts AC: 480
Type: Weatherproof, Transformer
Mounting: Floor
IP/NEMA Rating: NEMA 3R
Phase: 3
Type: Weatherproof, Transformer
IP/NEMA Rating: NEMA 3R
Volts AC: 480
Mounting: Floor