AutoVAR Filter, Floor Mounted, 480VAC, 600 kvar, 60Hz, 4.2H, Main Breaker, NEMA 3R

Item #: 1290603

Cat #: 600THFSR432MWY

UPC: 786680190124

$ 90401.09 EA
Company wide:
0 in stock
Documents & Guides
AutoVAR Filter, Floor Mounted, 480 Volt AC, 600 kvar, 60Hz, 4.2H, Main Breaker, NEMA 3R

Overview

AutoVAR Filter, Floor Mounted, 480 Volt AC, 600 kvar, 60Hz, 4.2H, Main Breaker, NEMA 3R

Eaton AutoVAR Filter is an automatically-switched, free standing power factor correction device for low voltage applications with varying loads. With built-in 4.2H and 4.7H detuned filter reactors and integrated surge protection, the AutoVAR Filter provides protection from a variety of environmental dangers.

Also known as: 786680190124, 600THFSR432MWY, CUT600THFSR432MWY

Specifications

Volts AC: 480
Type: Power Factor Correction
Mounting: Floor
IP/NEMA Rating: NEMA 3R
Volts AC: 480
Mounting: Floor
Type: Power Factor Correction
IP/NEMA Rating: NEMA 3R