3 ft. Rooftop Sleeper

Item #: 1289640

Cat #: RSS3 SUPPORT

UPC:

$ 46.66 EA
Clearance
Price good while supplies last
Company wide:
33 in stock
Documents & Guides
Rooftop Sleeper Support, 3ft, Load Limit: 50LBs/ 6 in Length

Overview

Rooftop Sleeper Support, 3ft, Load Limit: 50LBs/ 6 in Length
Also known as: RSS3 SUPPORT, PSTRSS3

Specifications

Length: 3 ft
Material: Steel
Length: 3 ft
Material: Steel