C-H DXG-SPR-4FR6BCM DG1 480V

Item #: 1288315

Cat #: DXG-SPR-4FR6BCM

UPC: 786676039291

$ 1816.62 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
C-H DXG-SPR-4FR6BCM DG1 480V

Overview

C-H DXG-SPR-4FR6BCM DG1 480V
Also known as: 786676039291, DXG-SPR-4FR6BCM, CUTDXGSPR4FR6BCM

Specifications

Wattage: 340
Length: 78.230 in
Width: 39.330 in
Type: MSE PERC
Depth: 1.580 in
Volts DC Range: 1k - 15k
Wattage: 340
Width: 39.330 in
Depth: 1.580 in
Length: 78.230 in
Type: MSE PERC
Volts DC Range: 1k - 15k