VFD, PowerXL, DG1 Series, 245A, 480VAC, 15kW, 200HP, NEMA 1/IP21, 3PH Input/Output

Item #: 1288131

Cat #: DG1-34245FN-C21C

UPC: 786680199769

$ 29630.68 EA
Company wide:
0 in stock
Documents & Guides
Variable Frequency Drive, PowerXL DG1 Series, 380 - 500 Volt AC Input, 150 kW, 200 Horse Power, CT, 3-Phase, 245 Amp Output, NEMA 1/IP21 Enclosure, Frame 6, LCD Display Internal EMC Filter, DC Choke, EtherNet, RS-485, BACnet MS/TP

Overview

Variable Frequency Drive, PowerXL DG1 Series, 380 - 500 Volt AC Input, 150 kW, 200 Horse Power, CT, 3-Phase, 245 Amp Output, NEMA 1/IP21 Enclosure, Frame 6, LCD Display Internal EMC Filter, DC Choke, EtherNet, RS-485, BACnet MS/TP

Eaton's PowerXL DG1 general purpose drives are engineered for today’s demanding commercial and industrial applications. With an industry leading energy efficiency algorithm, high short-circuit current rating and robust design, the DG1 offers customers increased efficiency, safety and reliability.

Also known as: 786680199769, DG1-34245FN-C21C, CUTDG134245FNC21C

Specifications

Phase: 3
Type: AC Drive
Volts AC: 480
IP/NEMA Rating: NEMA 1, IP21
Horsepower: 200
Wattage: 15 kW
Amps: 245
Volts AC Range: 380 - 500
Phase: 3
Volts AC: 480
Horsepower: 200
Amps: 245
Type: AC Drive
IP/NEMA Rating: NEMA 1, IP21
Wattage: 15 kW
Volts AC Range: 380 - 500