DPF221RGF15

Item #: 1288036

Cat #: DPF221RGF15

UPC: 782116934379

$ 279.33 EA
Company wide:
0 in stock
Documents & Guides
Air Conditioning Disconnect, Fused pullout, 15A ground fault receptacle, 30A, 120/240V, 10 kAIC, #14-3 Cu/Al 60°C or 75°C, NEMA 3R Galvanized Steel enclosure, 2 hp at 120V, 3 hp at 240V, ANSI 61 gray

Overview

Air Conditioning Disconnect, Fused pullout, 15A ground fault receptacle, 30A, 120/240V, 10 kAIC, #14-3 Cu/Al 60°C or 75°C, NEMA 3R Galvanized Steel enclosure, 2 hp at 120V, 3 hp at 240V, ANSI 61 gray
Also known as: 782116934379, DPF221RGF15, CUTDPF221RGF15

Specifications

Poles: 2
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 2
Amps: 30
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 240