This product has been discontinued.

LED Downlight, 8", Switchable CCT, 120V, White Trim
Item #: 1287989
Cat #: WF8 LED 30K40K50K
UPC: 191848254653
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Downlight, 8 Inch Diameter, Switchable CCT: 30K40K50K, 120 Volt, Matte White Trim
Overview
LED Downlight, 8 Inch Diameter, Switchable CCT: 30K40K50K, 120 Volt, Matte White Trim
The 8" Wafer™ LED Downlight with Switchable White provides high-quality light output and efficiency featuring a switch for easy color temperature adjustment - while eliminating the need for recessed housings. The innovative, slim design allows for easy retrofit, remodel or new construction installation from below the ceiling. The Wafer LED downlight is wet location listed – making it ideal for use in a breadth of outdoor residential, hospitality, commercial and multifamily applications.
Also known as: 191848254653, WF8 LED 30K40K50K, LITWF8LED30K40K50K
Specifications
| Volts AC: | 120 |
| Wattage: | 20 |
| Color: | Matte White |
| Diameter: | 8 in |
| Light Technology: | LED |
| Volts AC: | 120 |
| Color: | Matte White |
| Light Technology: | LED |
| Wattage: | 20 |
| Diameter: | 8 in |