Inductive Proximity Sensor, Tubular, Shielded, 10-48VDC

Item #: 1287529

Cat #: E57P-12SPN2-Q

UPC: 786685905617

$ 292.01 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 2 mm Sensing Range, 3-Wire, 10 - 48 Volt DC, 50/60 Hz, 12 mm Diameter, Threaded Barrel, 4-pin Micro DC Connector, Standard Frequency, Normally Open, PNP Output

Overview

Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 2 mm Sensing Range, 3-Wire, 10 - 48 Volt DC, 50/60 Hz, 12 mm Diameter, Threaded Barrel, 4-pin Micro DC Connector, Standard Frequency, Normally Open, PNP Output
Also known as: 786685905617, E57P-12SPN2-Q, CUTE57P12SPN2Q

Specifications

Type: Inductive Proximity Sensor
Diameter: 12 mm
Range: 2 mm
Volts DC Range: 10 - 48
Type: Inductive Proximity Sensor
Range: 2 mm
Diameter: 12 mm
Volts DC Range: 10 - 48