C-H DT324NGK HEAVY DUTY DOUBL

Item #: 1287397

Cat #: DT324NGK

UPC: 786679185186

$ 7017.98 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
C-H DT324NGK HEAVY DUTY DOUBL

Overview

C-H DT324NGK HEAVY DUTY DOUBL
Also known as: 786679185186, DT324NGK, CUTDT324NGK

Specifications

Amps: 200
Poles: 3
Volts DC: 250
IP/NEMA Rating: NEMA 1
Class: H
Volts AC: 240
Amps: 200
Volts DC: 250
Class: H
Poles: 3
IP/NEMA Rating: NEMA 1
Volts AC: 240