
Pilot Device, Lamp, 3W, 60VAC, T3-1/4 Bayonet Base, 30mm
Item #: 1287344
Cat #: 28-2468-20
UPC: 782113552118
$ 26.60 EA
Company wide:
0
in stock
Documents & Guides
Pilot Device, Lamp, 3 Watt, 60 Volt AC, T3-1/4 Bayonet Base, 30 mm
Overview
Pilot Device, Lamp, 3 Watt, 60 Volt AC, T3-1/4 Bayonet Base, 30 mm
Also known as: 782113552118, 28-2468-20, CUT28246820
Specifications
| Type: | Pilot Device, Lamp |
| Size: | T3 1/4 |
| Mounting: | Device |
| Volts AC: | 60 |
| Wattage: | 3 |
| Type: | Pilot Device, Lamp |
| Mounting: | Device |
| Wattage: | 3 |
| Size: | T3 1/4 |
| Volts AC: | 60 |