Power Control Relay, 20A

Item #: 1287127

Cat #: RIB2401B2G

UPC:

$ 89.30 EA
Company wide:
1 in stock
Documents & Guides
Power Relay, 20 Amp DPDT, 24 Vac/dc/120 Vac Coil, NEMA 1 Housing

Overview

Power Relay, 20 Amp DPDT, 24 Vac/dc/120 Vac Coil, NEMA 1 Housing
Also known as: RIB2401B2G, FDERIB2401B2G

Specifications

IP/NEMA Rating: NEMA 1
Amps: 20
Type: Power Control Relay
IP/NEMA Rating: NEMA 1
Type: Power Control Relay
Amps: 20