ETN M22S-WRK-K11 M22 Slector Switch

Item #: 1287009

Cat #: M22S-WRK-K11

UPC: 786685281070

$ 39.87 EA
Company wide:
0 in stock
Documents & Guides
C-H M22S-WRK-K11 M22 SLECTOR

Overview

C-H M22S-WRK-K11 M22 SLECTOR
Also known as: 786685281070, M22S-WRK-K11, CUTM22SWRKK11

Specifications

Size: 22.5 mm, 22.5
Family / Style: M22
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Type: Selector Switch
Size: 22.5 mm, 22.5
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Family / Style: M22
Type: Selector Switch