ETN M22-D-S-K20 M22 Pushbutton, Com

Item #: 1286988

Cat #: M22-D-S-K20

UPC: 786685276182

$ 34.82 EA
Company wide:
0 in stock
C-H M22-D-S-K20 M22 PUSHBUTTO

Overview

C-H M22-D-S-K20 M22 PUSHBUTTO
Also known as: 786685276182, M22-D-S-K20, CUTM22DSK20

Specifications

Size: 22.5 mm, 22.5
Family / Style: M22
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Type: Pushbutton
Size: 22.5 mm, 22.5
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Family / Style: M22
Type: Pushbutton