ETN M22S-R1K-RH M22 Potentiometer

Item #: 1286986

Cat #: M22S-R1K-RH

UPC: 786685276861

$ 175.65 EA
Company wide:
0 in stock
C-H M22S-R1K-RH M22 POTENTIOM

Overview

C-H M22S-R1K-RH M22 POTENTIOM
Also known as: 786685276861, M22S-R1K-RH, CUTM22SR1KRH

Specifications

Family / Style: M22
Size: 22.5
Type: Potentiometer
Color: Black
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Ohms: 1 k
Family / Style: M22
Type: Potentiometer
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Size: 22.5
Color: Black
Ohms: 1 k