ETN M22-DGL-G M22-DGL-GILL MOM PB G

Item #: 1286613

Cat #: M22-DGL-G

UPC: 786685273884

$ 23.39 EA
Company wide:
0 in stock
C-H M22-DGL-G M22-DGL-GILL MO

Overview

C-H M22-DGL-G M22-DGL-GILL MO
Also known as: 786685273884, M22-DGL-G, CUTM22DGLG

Specifications

Size: 22.5 mm, 22.5
Family / Style: M22
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Type: Pushbutton
Size: 22.5 mm, 22.5
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Family / Style: M22
Type: Pushbutton