Meter Stack, 125A, Residential, 3 Socket, 3-Phase in, 1-Phase Out

Item #: 1286282

Cat #: 1MM312RRLP

UPC: 786689040192

Call for price
Company wide:
0 in stock
Documents & Guides
Residential Meter Stack Module, Ringless Meter Socket Covers, 1-Phase In, 1-Phase Out, 3 Meter Sockets, 120/240V, 125 AMP Socket Rating, 800 AMP Bus Rating, Aluminum Bus

Overview

Residential Meter Stack Module, Ringless Meter Socket Covers, 1-Phase In, 1-Phase Out, 3 Meter Sockets, 120/240V, 125 AMP Socket Rating, 800 AMP Bus Rating, Aluminum Bus
Also known as: 786689040192, 1MM312RRLP, CUT1MM312RRLP

Specifications

Amps: 125, 800
Sockets: 3
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Amps: 125, 800
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Sockets: 3
Phase: 1
Jaws: 4